F26TBX841AEC0 - 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact

Ge Traditional Lamps

  • $11.88 (Each)
  • $11.88 (Each)

  • $118.80 (Per 10)
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
F26TBX841AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F26TBX/841/A/ECO
Description
26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976176 / 00043168976176
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Standard Packaging
$118.80 (Per 10)
Resources
Images
 
 
F26TBX841AEC0 - Large Image
 
F26TBX841AEC0 - Small Image
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
120.0
Wattage
26.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.2
Descriptions
Product Type
97617 Plug In CFL
Long Description
GE Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 CRI, 5.2 IN Length, GX24q-3 Base, 17000 HR Average Life
Description
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT
extra long description
GEL F26TBX/841/A/ECO 97617 PLUG IN
Additional Information
average life
17000.0
lumens
1800.0
Base
GX24q-3
Manufacturer Information
Manufacturers Part Number
F26TBX/841/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976176
UPC
043168976176
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.25
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat