F28T8XLSPP41EC0 - GEL

F28T8XLSPP41EC0 - Flu Lamp

Tungsram

  • $5.07 (for 1 Each)
  • $5.07 (1 Each)
  • $182.52 (36 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F28T8XLSPP41EC0
    Manufacturer
    Tungsram
    Manufacturer's Part Number
    F28T8/XLSPP41ECO
    Description
    Flu Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    043168664721 / 00043168664721
    Weight per unit
    0.56 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.07 (1 Each)
    Standard Packaging
    $182.52 (36 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    F28T8XLSPP41EC0 - Large Image
     
    F28T8XLSPP41EC0 - Small Image
    Attachments
     
     
    F28T8XLSPP41EC0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    28 W
    Material, Color, and Finish
    color temperature
    4100.0 KV
    color rendering index (cri)
    80 C
    Dimensions and Weight
    Diameter
    1.0 in
    Length
    48 W
    Descriptions
    Description
    FLU LAMP
    Product Type
    66472 Fluorescent
    Additional Information
    lumens
    2.6k lm
    average life
    40000.0 HR
    Base
    Medium Bi-Pin (G13)
    Manufacturer Information
    Manufacturers Part Number
    F28T8/XLSPP41ECO
    sub brand
    GE®
    Brand
    Q290
    TUNGSRAM
    GTIN
    00043168664721
    UPC
    043168664721
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Weight per each
    0.56
    Carton
    1
    Package
    36
    Uses, Certifications, and Standards
    Application
    Energy Saving
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F28T8XLSPP41EC0

    Type in the slang term you'd like to suggest.

* All prices subject to change.