F32T8SPX30U62 - *Delisted* 32W T8 30K U-Bent 82cri

Tungsram

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX30U62
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX30/U6/2
Description
*Delisted* 32W T8 30K U-Bent 82cri
F32T8/SPX30/U6/2
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168689205 / 00043168689205
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F32T8SPX30U62 - Small Image
 
F32T8SPX30U62 - Large Image
Attachments
 
 
F32T8SPX30U62 - Specification Sheet
Other Links
 
 
F32T8SPX30U62 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
color temperature
3000.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
1.0 in
Length
22.5 MFD
Descriptions
Product Type
68920 Fluorescent
extra long description
GEL F32T8/SPX30/U6/2 68920 FLUORESC
Long Description
F32T8/SPX30/U6/2
Description
*DELISTED* 32W T8 30K U-BENT 82CRI
Additional Information
lumens
2.8k W
average life
20000.0 HR
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F32T8/SPX30/U6/2
sub brand
GE®
GTIN
00043168689205
UPC
043168689205
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.73
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat