F32T8XLSPX65E2 - 32W T8 65K Med Bi-Pin Ext Life Fluor Lamp 85 Cri

Ge Current, A Daintree Company

  • $5.69 (Each)
  • $5.69 (Each)

  • $204.84 (Per 36)
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
F32T8XLSPX65E2
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/XL/SPX65E2
Description
32W T8 65K Med Bi-Pin Ext Life Fluor Lamp 85 Cri
F32T8/XL/Spx65e2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688581 / 00043168688581
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$204.84 (Per 36)
Resources
Images
 
 
F32T8XLSPX65E2 - Large Image
 
F32T8XLSPX65E2 - Small Image
 
F32T8XLSPX65E2 - Large Image
Specifications Sheets
 
 
F32T8XLSPX65E2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
6500 k
color rendering index (cri)
78.0
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
Housing Material
Soda Lime
Dimensions and Weight
Length
48.0
Diameter
1.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 65K MED BI-PIN EXT LIFE FLUOR LAMP 85 CRI
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 h Average Life, 6500 k, 32 W, 2750 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 32 W
extra long description
GEL F32T8/XL/SPX65E2 68858 SLIM LIN
Additional Information
average life
40000 h
lumens
2850.0
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2750 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
36 PK
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F32T8/XL/SPX65E2
sub brand
TUNGSRAM
GTIN
00043168688581
UPC
043168688581
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat