F32T8XLSPX65EC0 - *Delisted* 32W T8 48" 6500K Med Bi-Pin 85 Cri

Ge

  • $11.11 (Each)
  • $11.11 (Each)

  • $399.96 (Per 36)
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
F32T8XLSPX65EC0
Manufacturer
Ge
Manufacturer's Part Number
F32T8XLSPX65ECO
Description
*Delisted* 32W T8 48" 6500K Med Bi-Pin 85 Cri
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; G13 Medium 2 Pin Base; Initial Intensity 2750 Lumen; Color Rendering Index 85; Color Temperature 6500 K; Life 24000 HR; Standard Package 36 Per Case; Ecolux[R] Brand
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316816089
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Standard Packaging
$399.96 (Per 36)
Resources
Images
 
 
F32T8XLSPX65EC0 - Small Image
 
F32T8XLSPX65EC0 - Large Image
MSDS Sheets
 
 
F32T8XLSPX65EC0 - MSDS Sheet
Attachments
 
 
F32T8XLSPX65EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2750 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Temperature in Kelvin
6500 CCT
Color Rendering Index
85 mm
Base Type
G13 MEDIUM 2 PIN
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; G13 MEDIUM 2 PIN BASE; INITIAL INTENSITY 2750 LUMEN; COLOR RENDERING INDEX 85; COLOR TEMPERATURE 6500 K; LIFE 24000 HR; STANDARD PACKAGE 36 PER CASE; ECOLUX[R] BRAND
Commodity Description
Lamps - Fluorescent
Description
*DELISTED* 32W T8 48" 6500K MED BI-PIN 85 CRI
Additional Information
Nominal Length
48 INCH
Initial Intensity in Lumen
2750 K
Nominal Length in inch
72513
Nominal Length in ft
798
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
F32T8XLSPX65ECO
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
36 PER CASE
Weight per each
0.56
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat