F32TBX841AEC0 - 32W Triple Biax GX24-Q3 4100K 82CRI Plug In

Ge Traditional Lamps

  • $13.51 (Each)
  • $13.51 (Each)

  • $135.10 (Per 10)
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
F32TBX841AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32TBX/841/A/ECO
Description
32W Triple Biax GX24-Q3 4100K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 120 V, 0.32 A, 32 W, 2400 LM Brightness (Lumens), Dimmable, 5.5 In Length, Rapid, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976329 / 00043168976329
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.51 (Each)
Standard Packaging
$135.10 (Per 10)
Resources
Images
 
 
F32TBX841AEC0 - Large Image
 
F32TBX841AEC0 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.32 A
Voltage Rating
120.0
Wattage
32.0
Material, Color, and Finish
Base Type
GX24Q-3 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.5 in
Descriptions
Product Type
Compact Fluorescent Lamp
Description
32W TRIPLE BIAX GX24-Q3 4100K 82CRI PLUG IN
extra long description
GEL F32TBX/841/A/ECO 97632 PLUG IN
Long Description
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 120 V, 0.32 A, 32 W, 2400 lm Brightness (Lumens), Dimmable, 5.5 in Length, Rapid, 0.26 lb/EA
Short Description
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 17000 h Life, 4100k
Special Features
Dimmable
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
2400 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
10 CA
lumens
2400.0
Base
GX24q-3
Manufacturer Information
Manufacturers Part Number
F32TBX/841/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976329
UPC
043168976329
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat