F35CX41U3WM - 35W T12 U Bend 4100K Med Bi-Pen 87 Cri Fluor Lamp

Tungsram

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F35CX41U3WM
Manufacturer
Tungsram
Manufacturer's Part Number
F35/CX41/U3/WM
Description
35W T12 U Bend 4100K Med Bi-Pen 87 Cri Fluor Lamp
F35/CX41/U3/WM-Circleville C and I Skus In Pulp T
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168668545 / 00043168668545
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
F35CX41U3WM - Other
Images
 
 
F35CX41U3WM - Small Image
 
F35CX41U3WM - Large Image
Attachments
 
 
F35CX41U3WM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35 V
Material, Color, and Finish
color temperature
4100.0 KV
color rendering index (cri)
87 W
Dimensions and Weight
Diameter
1.5 in
Length
23 W W
Descriptions
Long Description
F35/CX41/U3/WM-CIRCLEVILLE C AND I SKUS IN PULP T
Description
35W T12 U BEND 4100K MED BI-PEN 87 CRI FLUOR LAMP
Product Type
66854 Fluorescent
extra long description
GEL F35/CX41/U3/WM 66854 FLUORESCEN
Additional Information
average life
14000.0 HR
lumens
2.3k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
TUNGSRAM
sub brand
GE®
Manufacturers Part Number
F35/CX41/U3/WM
GTIN
00043168668545
UPC
043168668545
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
1.18
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat