F35CX41U6WM - *Delisted* 35W T12 U-Shape Fluorescent

Ge Current, A Daintree Company

  • $13.75 (Each)
  • $13.75 (Each)

  • $165.00 (Per 12)
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
F35CX41U6WM
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F35/CX41/U6/WM
Description
*Delisted* 35W T12 U-Shape Fluorescent
F35/CX41/U6/WM-Circleville C and I Skus In Pulp T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168668552 / 00043168668552
Weight per unit
1.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.75 (Each)
Standard Packaging
$165.00 (Per 12)
Resources
Images
 
 
F35CX41U6WM - Large Image
 
F35CX41U6WM - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35.0
Material, Color, and Finish
color rendering index (cri)
87.0
color temperature
4100.0
Dimensions and Weight
Diameter
1.5
Length
23.0
Descriptions
Product Type
66855 Fluorescent F40
Long Description
F35/CX41/U6/WM-CIRCLEVILLE C AND I SKUS IN PULP T
extra long description
GEL F35/CX41/U6/WM 66855 FLUORESCEN
Description
*DELISTED* 35W T12 U-SHAPE FLUORESCENT
Additional Information
average life
14000.0
lumens
2300.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F35/CX41/U6/WM
sub brand
GE?®
Brand
GE Current
GTIN
00043168668552
UPC
043168668552
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
1.1599
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Energy Saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat