F4030BXSPX41 - 40W 4 Pin Twin Tube Biax 2G11 4100K Compact Fluor

Ge Traditional Lamps

  • $13.77 (Each)
  • $13.77 (Each)

  • $137.70 (Per 10)
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
F4030BXSPX41
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F40/30BX/SPX41
Description
40W 4 Pin Twin Tube Biax 2G11 4100K Compact Fluor
Ge, 16954, 40 WTT, 126 V, 3150 LM, 4100 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168169547 / 00043168169547
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Standard Packaging
$137.70 (Per 10)
Resources
Images
 
 
F4030BXSPX41 - Large Image
 
F4030BXSPX41 - Small Image
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
126.0
Wattage
40.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
22.5
Descriptions
Description
40W 4 PIN TWIN TUBE BIAX 2G11 4100K COMPACT FLUOR
Product Type
16954 CFL Devices
Long Description
GE, 16954, 40 WTT, 126 V, 3150 LM, 4100 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life
extra long description
GEL F40/30BX/SPX41 16954 CFL DEVICE
Additional Information
average life
20000.0
lumens
3150.0
Base
4-Pin (2G11)
Manufacturer Information
Manufacturers Part Number
F40/30BX/SPX41
Brand
Ge Traditional Lamps
GTIN
00043168169547
UPC
043168169547
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.69
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat