F40T8SPX41 - *Delisted* 40W T8 60" 41K Med Bi-Pin 84 Cri Fluor

Ge Current, A Daintree Company

  • $12.17 (Each)
  • $12.17 (Each)

  • $292.08 (Per 24)
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
F40T8SPX41
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F40T8SPX41
Description
*Delisted* 40W T8 60" 41K Med Bi-Pin 84 Cri Fluor
Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 84, 20000 H Average Life, 4100 K, 40 W, 3725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 60 In Length, Rapid, +10 °C Operating Temperature, 0.654 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168226622 / 00043168226622
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.17 (Each)
Standard Packaging
$292.08 (Per 24)
Resources
Images
 
 
F40T8SPX41 - Large Image
 
F40T8SPX41 - Small Image
 
F40T8SPX41 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.0
Material, Color, and Finish
Base Type
Medium Bi-Pin (G13)
Color Rendering Index
84
color temperature
4100 k
Housing Material
Soda Lime
color rendering index (cri)
84.0
Dimensions and Weight
Diameter
1.0 in
Length
60 in
Descriptions
Product Type
Fluorescent Lamp
extra long description
GEL F40T8/SPX41 22662 SLIM LINE / F
Long Description
FLuorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 84, 20000 h Average Life, 4100 k, 40 W, 3725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 60 in Length, Rapid, +10 °C Operating Temperature, 0.654 lb/EA
Short Description
FLuorescent Lamp, Medium Bi-Pin (G13), T8, 84 CRI, 40 W
Description
*DELISTED* 40W T8 60" 41K MED BI-PIN 84 CRI FLUOR
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
3725 lm
start type
Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
24 CA
lumens
3725.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F40T8/SPX41
Brand
GE Current
GTIN
00043168226622
UPC
043168226622
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.654 lb/EA
Weight per each
0.654
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat