F42TBX830AEC0 - 42W Triple Biax GX24-Q4 3000K 82CRI Plug In

Ge Traditional Lamps

  • $14.05 (Each)
  • $14.05 (Each)

  • $140.50 (Per 10)
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
F42TBX830AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F42TBX/830/A/ECO
Description
42W Triple Biax GX24-Q4 3000K 82CRI Plug In
Ge Ecolux®, 3200 LM, 3000 KV, 82 Cri, 6.4 In Length, GX24-Q4 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976343 / 00043168976343
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$140.50 (Per 10)
Resources
Images
 
 
F42TBX830AEC0 - Large Image
 
F42TBX830AEC0 - Small Image
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
120.0
Wattage
42.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4
Descriptions
Product Type
97634 Plug In CFL
extra long description
GEL F42TBX/830/A/ECO 97634 PLUG IN
Description
42W TRIPLE BIAX GX24-Q4 3000K 82CRI PLUG IN
Long Description
GE Ecolux®, 3200 LM, 3000 KV, 82 CRI, 6.4 IN Length, GX24-q4 Base, 17000 HR Average Life
Additional Information
average life
17000.0
lumens
3200.0
Base
GX24-q4
Manufacturer Information
Manufacturers Part Number
F42TBX/830/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976343
UPC
043168976343
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.3
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat