F42TBX841AEC0 - 42W Triple Biax GX24-Q4 4100K 82CRI Plug In

Ge Traditional Lamps

  • $13.92 (Each)
  • $13.92 (Each)

  • $139.20 (Per 10)
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
F42TBX841AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F42TBX/841/A/ECO
Description
42W Triple Biax GX24-Q4 4100K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976367 / 00043168976367
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.92 (Each)
Standard Packaging
$139.20 (Per 10)
Resources
Images
 
 
F42TBX841AEC0 - Large Image
 
F42TBX841AEC0 - Small Image
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
135.0
Wattage
42.0
Material, Color, and Finish
Base Type
GX24Q-4 4-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.4 in
Descriptions
Product Type
Compact Fluorescent Lamp
Description
42W TRIPLE BIAX GX24-Q4 4100K 82CRI PLUG IN
Long Description
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 42 W, 3200 lm Brightness (Lumens), Dimmable, 6.4 in Length, Rapid, 0.30 lb/EA
Short Description
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 17000 h Life, 4100k
Special Features
Dimmable
extra long description
GEL F42TBX/841/A/ECO 97636 PLUG IN
Additional Information
bulb shape
T4
average life
17000 h
Brightness (Lumens)
3200 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
10 CA
lumens
3200.0
Base
GX24-q4
Manufacturer Information
Manufacturers Part Number
F42TBX/841/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976367
UPC
043168976367
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.30 lb/EA
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat