F48T12CWH0 - 60W T12 48" Cool White High Output 62 Cri R17D

Ge Traditional Lamps

  • $12.75 (Each)
  • $12.75 (Each)

  • $306.00 (Per 24)
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
F48T12CWH0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F48T12/CW/HO
Description
60W T12 48" Cool White High Output 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 20000 H Average Life, 4100 K, Cool White, 60 W, 3825 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168107730 / 00043168107730
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.75 (Each)
Standard Packaging
$306.00 (Per 24)
Resources
Images
 
 
F48T12CWH0 - Large Image
 
F48T12CWH0 - Small Image
 
F48T12CWH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60.0
Material, Color, and Finish
Base Type
Recessed Double Contact R17D
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.5
Length
48.0
Descriptions
Product Type
Fluorescent Lamp
Description
60W T12 48" COOL WHITE HIGH OUTPUT 62 CRI R17D
extra long description
GEL F48T12/CW/HO 10773 FLUORESCENT
Long Description
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 20000 h Average Life, 4100 k, Cool White, 60 W, 3825 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, 0.68 lb/EA
Short Description
FLuorescent Lamp, Recessed Double Contact R17D, T12, 60 CRI, 60 W
Additional Information
bulb shape
T12
average life
20000 h
Brightness (Lumens)
3825 lm
start type
Rapid Start
package quantity
24 CA
lumens
3825.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
F48T12/CW/HO
Brand
Ge Traditional Lamps
GTIN
00043168107730
UPC
043168107730
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Packaging
Weight
0.68 lb/EA
Weight per each
1.01
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat