F54T5850WMEC0 - *Delisted* 51W T5 48" 50K Mini Bi-Pin 85 Cri Fluor

Ge Current, A Daintree Company

  • $10.22 (Each)
  • $10.22 (Each)

  • $408.80 (Per 40)
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
F54T5850WMEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F54T5/850/WM/ECO
Description
*Delisted* 51W T5 48" 50K Mini Bi-Pin 85 Cri Fluor
Ge Ecolux®, 51 WTT, 4790 LM, 5000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168716307 / 00043168716307
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$408.80 (Per 40)
Resources
Images
 
 
F54T5850WMEC0 - Large Image
 
F54T5850WMEC0 - Small Image
Attachments
 
 
F54T5850WMEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
51.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
Product Type
71630 Fluorescent
extra long description
GEL F54T5/850/WM/ECO 71630 FLUORESC
Long Description
GE Ecolux®, 51 WTT, 4790 LM, 5000 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Description
*DELISTED* 51W T5 48" 50K MINI BI-PIN 85 CRI FLUOR
Additional Information
average life
30000.0
lumens
4790.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F54T5/850/WM/ECO
Brand
GE Current
GTIN
00043168716307
UPC
043168716307
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.24
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Energy Saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat