F64T12CWH0 - *Delisted* 80W T12 64" Cool White Ho 62 Cri R17D

Ge Current, A Daintree Company

  • $13.10 (Each)
  • $13.10 (Each)

  • $196.50 (Per 15)
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
F64T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F64T12CW/HO-15PK
Description
*Delisted* 80W T12 64" Cool White Ho 62 Cri R17D
Ge, 80 WTT, 5600 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 64 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168230834 / 00043168230834
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Standard Packaging
$196.50 (Per 15)
Resources
Images
 
 
F64T12CWH0 - Large Image
 
F64T12CWH0 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.5
Length
64.0
Descriptions
Product Type
23083 Fluorescent
extra long description
GEL F64T12CW/HO-15PK 23083 FLUORE
Description
*DELISTED* 80W T12 64" COOL WHITE HO 62 CRI R17D
Long Description
GE, 80 WTT, 5600 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 64 IN Length, Recessed Double Contact (R17d) Base, 12000 HR Average Life
Additional Information
average life
12000.0
lumens
5600.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F64T12CW/HO-15PK
GTIN
00043168230834
UPC
043168230834
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.84
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat