F96T12DH0CT - 110W T12 96" Daylight Cold Temp Ho 60 Cri R17D

Ge Traditional Lamps

  • $17.57 (Each)
  • $17.57 (Each)

  • $263.55 (Per 15)
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
F96T12DH0CT
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F96T12/D/HO/CT
Description
110W T12 96" Daylight Cold Temp Ho 60 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 800 Ma, 110 W, 7600 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 96.0 In Length, 1.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168119191 / 00043168119191
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.57 (Each)
Standard Packaging
$263.55 (Per 15)
Resources
Images
 
 
F96T12DH0CT - Large Image
 
F96T12DH0CT - Small Image
Specifications Sheets
 
 
F96T12DH0CT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
110.0
Material, Color, and Finish
Base Type
R17D Recessed Double Contact
Color Rendering Index
75
color temperature
6500 k
Housing Material
Soda Lime
Finish
Shatter Resistant Coated
color rendering index (cri)
75.0
Dimensions and Weight
Length
96.0 in
Diameter
1.5
Descriptions
Product Type
Fluorescent Lamp
Description
110W T12 96" DAYLIGHT COLD TEMP HO 60 CRI R17D
extra long description
GEL F96T12/D/HO/CT 11919 FLUORESCEN
Long Description
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 800 mA, 110 W, 7600 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 96.0 in Length, 1.3 lb/EA
Features
GE Multi-Volt Proline(R) (MVP) T12 high-performance ballasts are designed for replacement of magnetic T12 electronic ballasts during maintenance or retrofits.GE MVP T12 ballasts have the same wiring and mounting requirements as standard magnetic ballasts and provide up to 20% energy savings by simply replacing the ballast.
Short Description
Fluorescent Lamp, R17D Recessed Double Contact, T12, 75 CRI, 110 W
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
7600 lm
package quantity
15 CA
GREEN CERTIFICATION
Yes
lumens
7600.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
F96T12/D/HO/CT
Brand
Ge Traditional Lamps
GTIN
00043168119191
UPC
043168119191
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Packaging
Weight
1.3 lb/EA
Weight per each
1.31
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat