FLE112R20XL827 - GEL

FLE112R20XL827 - 11W Self Ballasted R20 Med Base Compact Fluor

Ge

  • $9.92 (for 1 Each)
  • $9.92 (1 Each)
  • $99.20 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLE112R20XL827
    Manufacturer
    Ge
    Manufacturer's Part Number
    FLE11/2/R20XL827
    Description
    11W Self Ballasted R20 Med Base Compact Fluor
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101619 - Compact fluorescent CFL lamps
    UPC/GTIN
    043168808927 / 00043168808927
    Weight per unit
    0.29 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.92 (1 Each)
    Standard Packaging
    $99.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    57 Each
    Resources
    Images
     
     
    FLE112R20XL827 - Large Image
     
    FLE112R20XL827 - Small Image
    Attachments
     
     
    FLE112R20XL827 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    7012
    Material, Color, and Finish
    color temperature
    2700.0 KV
    color rendering index (cri)
    82 W
    Dimensions and Weight
    Length
    4.7 in
    Descriptions
    Product Type
    80892 Fluorescent Energy Eff
    Description
    11W SELF BALLASTED R20 MED BASE COMPACT FLUOR
    Additional Information
    average life
    10000.0 HR
    lumens
    400 W
    Base
    Medium Screw (E26)
    Manufacturer Information
    Brand
    GE
    Q290
    sub brand
    Soft White
    Manufacturers Part Number
    FLE11/2/R20XL827
    GTIN
    00043168808927
    UPC
    043168808927
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Weight per each
    0.29
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    30 Atlanta
    View Store
    20 Deer Park
    View Store
    7 Lubbock

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLE112R20XL827

    Type in the slang term you'd like to suggest.

* All prices subject to change.