FLE13HT212HDCD - GEL

FLE13HT212HDCD - 62949 FLRLMP

Ge Lighting

  • $10.17 (for 1 Each)
  • $10.17 (1 Each)
  • $61.02 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLE13HT212HDCD
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    FLE13HT212HDCD
    Description
    62949 FLRLMP
    Self Ballasted Compact Fluorescent Lamp, 3.9 Inch Overall Length; 3.9 Overall Length In Inch; 5 Deg F Min. Starting Temperature; Electronic Ballast Type; 6 Standard Package; 13 W Wattage; Spiral Style; E26 Medium Screw Base Type; 12000 Life In Hour
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101619 - Compact fluorescent CFL lamps
    UPC/GTIN
    043168629492 / 00043168629492
    Weight per unit
    0.17 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.17 (1 Each)
    Standard Packaging
    $61.02 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    FLE13HT212HDCD - Large Image
     
    FLE13HT212HDCD - Large Image
     
    FLE13HT212HDCD - Small Image
     
    FLE13HT212HDCD - Large Image
    Attachments
     
     
    FLE13HT212HDCD - Specification Sheet
     
    FLE13HT212HDCD - Specification Sheet
     
    FLE13HT212HDCD - Specification Sheet
    MSDS Sheets
     
     
    FLE13HT212HDCD - MSDS Sheet
     
    FLE13HT212HDCD - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    13 A
    Material, Color, and Finish
    color temperature
    6500.0 KV
    color rendering index (cri)
    82 W
    Dimensions and Weight
    Length
    3.9 in
    Descriptions
    Description
    62949 FLRLMP
    Product Type
    62949 Fluorescent Energy Eff
    Long Description
    SELF BALLASTED COMPACT FLUORESCENT LAMP, 3.9 INCH OVERALL LENGTH; 3.9 OVERALL LENGTH IN INCH; 5 DEG F MIN. STARTING TEMPERATURE; ELECTRONIC BALLAST TYPE; 6 STANDARD PACKAGE; 13 W WATTAGE; SPIRAL STYLE; E26 MEDIUM SCREW BASE TYPE; 12000 LIFE IN HOUR
    Additional Information
    average life
    12000.0 HR
    lumens
    825 lm
    Base
    Medium Screw (E26)
    Manufacturer Information
    Manufacturers Part Number
    FLE13HT2/12H/DCD
    FLE13HT212HDCD
    Brand
    GE Lighting
    TUNGSRAM
    Spiral[R]
    GTIN
    00043168629492
    UPC
    043168629492
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Weight per each
    0.17
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLE13HT212HDCD

    Type in the slang term you'd like to suggest.

* All prices subject to change.