FLE14HT32827 - 120V 2700K Med Base CFL Lamp

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE14HT32827
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE14HT3/2/827
Description
120V 2700K Med Base CFL Lamp
Ge CFL 14W T3 Spiral
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168945431 / 00043168945431
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FLE14HT32827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
57750
Descriptions
Product Type
94543 Fluorescent Energy Eff
Long Description
GE CFL 14w T3 Spiral
Description
120V 2700K MED BASE CFL LAMP
extra long description
GEL FLE14HT3/2/827 94543 FLUORESCEN
Additional Information
average life
10000 hrs
Base
Medium Screw (E26)
lumens
SERVICE ENTRANCE CAP, CLAMP-ON TYPE; ALUMINUM MATERIAL; RIGID CONDUIT/EMT CONDUIT/IMC USED ON; UL, CSA APPROVAL; 1-1/2 INCH TRADE SIZE; 6 HOLE(S); (1) 7/16 INCH, (2) 19/32 INCH, (3) 3/4 INCH HOLE SIZE; STEEL CITY BRAND; SH MODEL
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE14HT3/2/827
GTIN
00043168945431
UPC
043168945431
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Decorative CFL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat