We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FLE152DVR30 - GEL

FLE152DVR30 - 15W Self Ballast R30 Dimming Med Base Comp Fluor

Ge

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLE152DVR30
    Manufacturer
    Ge
    Manufacturer's Part Number
    FLE15/2/DV/R30
    Description
    15W Self Ballast R30 Dimming Med Base Comp Fluor
    5.2 Inch Overall Length; 5.2 Overall Length In Inch; 5 Deg F Min. Starting Temperature; Electronic Dimming Ballast Type; 10 Standard Package; 15 W Wattage; Spiral Style; E26 Medium Screw Base Type; 10000 Life In Hour; T3 Shape Designation; 2700; 82 Color Rendering Index; 900 Lumen Initial Intensity; 900 Initial Intensity In Lumen; 60 W Incandescent Equivalent; Spiral[R] Brand; Approval Ul, Cul; Bulb Finish Soft White; Power Factor 0.6; Voltage Rating 120 V
    Slang Terms

    Suggest a New Term
    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    043168896191 / 00043168896191
    Weight per unit
    0.49 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $15.09 (1 Each)
    Standard Packaging
    $90.54 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    5 Each
    Resources
    Images
     
     
    FLE152DVR30 - Small Image
     
    FLE152DVR30 - Large Image
     
    FLE152DVR30 - Large Image
     
    FLE152DVR30 - Small Image
     
    FLE152DVR30 - Large Image
    Attachments
     
     
    FLE152DVR30 - Specification Sheet
    Specifications Sheets
     
     
    FLE152DVR30 - Specification Sheet
    MSDS Sheets
     
     
    FLE152DVR30 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Energy Star
    Yes
    Features
    Wattage
    15 W
    Initial Intensity
    900 LUMEN
    Ballast Type
    ELECTRONIC DIMMING
    Material, Color, and Finish
    Color Temperature in Kelvin
    2700
    Color Rendering Index
    82
    Base Type
    E26 MEDIUM SCREW
    Style
    SPIRAL
    Dimensions and Weight
    Overall Length
    5.2 INCH
    Descriptions
    Product Type
    Self Ballasted Compact Fluorescent Lamp
    Long Description
    5.2 INCH OVERALL LENGTH; 5.2 OVERALL LENGTH IN INCH; 5 DEG F MIN. STARTING TEMPERATURE; ELECTRONIC DIMMING BALLAST TYPE; 10 STANDARD PACKAGE; 15 W WATTAGE; SPIRAL STYLE; E26 MEDIUM SCREW BASE TYPE; 10000 LIFE IN HOUR; T3 SHAPE DESIGNATION; 2700; 82 COLOR RENDERING INDEX; 900 LUMEN INITIAL INTENSITY; 900 INITIAL INTENSITY IN LUMEN; 60 W INCANDESCENT EQUIVALENT; SPIRAL[R] BRAND; APPROVAL UL, CUL; BULB FINISH SOFT WHITE; POWER FACTOR 0.6; VOLTAGE RATING 120 V
    SELF BALLASTED COMPACT FLUORESCENT LAMP, 5.2 INCH OVERALL LENGTH; 5.2 OVERALL LENGTH IN INCH; 5 DEG F MIN. STARTING TEMPERATURE; ELECTRONIC DIMMING BALLAST TYPE; 10 STANDARD PACKAGE; 15 W WATTAGE; SPIRAL STYLE; E26 MEDIUM SCREW BASE TYPE
    Additional Information
    APPROVAL UL, CUL; COLOR SOFT WHITE; VOLTAGE RATING 120 V; POWER FACTOR 0.6; NOMINAL LENGTH 5.2 INCH
    Commodity Description
    FLUORESCENT LAMPS
    Description
    15W SELF BALLAST R30 DIMMING MED BASE COMP FLUOR
    Additional Information
    Incandescent Equivalent
    60 W
    Minimum Starting Temperature
    5 DEG F
    Overall Length in inch
    5.2
    Initial Intensity in Lumen
    900
    Manufacturer Information
    Manufacturers Part Number
    FLE15HT3/2/DV
    FLE15/2/DV/R30
    Brand
    Spiral[R]
    GE
    GTIN
    00043168896191
    UPC
    043168896191
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Standard Package
    10 PER CASE
    Weight per each
    0.49
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    Mansfield 3
    Weatherford 2


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLE152DVR30

    Type in the slang term you'd like to suggest.

* All prices subject to change.