FLE20HT32827 - GEL

FLE20HT32827 - 19W Spiral Self-Ballasted E26 120V 2700K Compact

Ge Lighting

  • $7.17 (for 1 Each)
  • $7.17 (1 Each)
  • $71.70 (10 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLE20HT32827
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    FLE20HT3/2/827
    Description
    19W Spiral Self-Ballasted E26 120V 2700K Compact
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101619 - Compact fluorescent CFL lamps
    UPC/GTIN
    043168158343 / 00043168158343
    Weight per unit
    0.41 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $7.17 (1 Each)
    Standard Packaging
    $71.70 (10 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    5 Each
    Resources
    Images
     
     
    FLE20HT32827 - Large Image
     
    FLE20HT32827 - Small Image
    Attachments
     
     
    FLE20HT32827 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    20 in
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color temperature
    2700.0 KV
    color rendering index (cri)
    82 W
    Dimensions and Weight
    Length
    4.7 in
    Descriptions
    Product Type
    15834 Fluorescent Energy Eff
    Description
    19W SPIRAL SELF-BALLASTED E26 120V 2700K COMPACT
    Additional Information
    lumens
    1.2k lm
    average life
    10000.0 HR
    Base
    Medium Screw (E26)
    Manufacturer Information
    Brand
    GE Lighting
    Q290
    sub brand
    Soft White
    Manufacturers Part Number
    FLE20HT3/2/827
    GTIN
    00043168158343
    UPC
    043168158343
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Weight per each
    0.41
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    4 Austin RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLE20HT32827

    Type in the slang term you'd like to suggest.

* All prices subject to change.