FLE262PAR38XL - 26W CFL PAR38 Fluor Lamp 2700K 120V

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE262PAR38XL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
FLE26/2/PAR38/XL
Description
26W CFL PAR38 Fluor Lamp 2700K 120V
Ge Floodlight PAR38 - Facilities Retail Display Hospitality Office Restaurant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168808958 / 00043168808958
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE262PAR38XL - Small Image
 
FLE262PAR38XL - Large Image
Attachments
 
 
FLE262PAR38XL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26.0
Material, Color, and Finish
color temperature
2700.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.6
Descriptions
Description
26W CFL PAR38 FLUOR LAMP 2700K 120V
Product Type
80895 Fluorescent Energy Eff
Long Description
GE Floodlight PAR38 - Facilities Retail Display Hospitality Office Restaurant
extra long description
GEL FLE26/2/PAR38/XL 80895 FLUORESC
Additional Information
average life
10000.0
lumens
1300.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
FLE26/2/PAR38/XL
Brand
GE Current, a Daintree company
GTIN
00043168808958
UPC
043168808958
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.77
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat