We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FLE29HLX2XL827 - GEL

FLE29HLX2XL827 - 29W CFL 2700K Med

Ge

  • $14.45 (for 1 Each)
  • $14.45 (1 Each)
  • $144.50 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLE29HLX2XL827
    Manufacturer
    Ge
    Manufacturer's Part Number
    FLE29HLX2XL827
    Description
    29W CFL 2700K Med
    Self Ballasted Compact Fluorescent Lamp, 6.3 Inch Overall Length; 6.3 Overall Length In Inch; 5 Deg F Min. Starting Temperature; Electronic Ballast Type; 10 Standard Package; 29 W Wattage; Spiral Style; E26 Medium Screw Base Type; 12000 Life In Hour
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    043168815147 / 00043168815147
    Weight per unit
    0.39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $14.45 (1 Each)
    Carton
    $14.45 (1 Each)
    Standard Packaging
    $144.50 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Images
     
     
    FLE29HLX2XL827 - Large Image
     
    FLE29HLX2XL827 - Small Image
     
    FLE29HLX2XL827 - Large Image
    Attachments
     
     
    FLE29HLX2XL827 - Specification Sheet
     
    FLE29HLX2XL827 - Specification Sheet
    MSDS Sheets
     
     
    FLE29HLX2XL827 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    2200 LUMEN
    Wattage
    29 W
    Ballast Type
    ELECTRONIC
    Material, Color, and Finish
    Style
    SPIRAL
    Color Temperature in Kelvin
    2700 K
    Color Rendering Index
    82 W
    Base Type
    E26 MEDIUM SCREW
    Dimensions and Weight
    Overall Length
    6.3 INCH
    Descriptions
    Product Type
    Self Ballasted Compact Fluorescent Lamp
    Description
    29W CFL 2700K MED
    Commodity Description
    FLUORESCENT LAMPS
    Additional Information
    Lamp Type Compact Fluorescent-Self-Ballasted; Voltage Rating 120 V; Primary Application Retail Display, Hospitality, Office Restaurant
    Long Description
    SELF BALLASTED COMPACT FLUORESCENT LAMP, 6.3 INCH OVERALL LENGTH; 6.3 OVERALL LENGTH IN INCH; 5 DEG F MIN. STARTING TEMPERATURE; ELECTRONIC BALLAST TYPE; 10 STANDARD PACKAGE; 29 W WATTAGE; SPIRAL STYLE; E26 MEDIUM SCREW BASE TYPE; 12000 LIFE IN HOUR
    Additional Information
    Incandescent Equivalent
    100 W
    Minimum Starting Temperature
    5 DEG F
    Overall Length in inch
    78211684055
    Initial Intensity in Lumen
    WEIGHT 1.86 LB; DESIGNED FOR HIGH TEMPERATURE SERVICE; INSULATION THICKNESS 1 INCH; 1 YEAR LIMITED WARRANTY FROM DATE OF SHIPMENT
    Manufacturer Information
    Manufacturers Part Number
    FLE29HLX/2XL/827
    FLE29HLX2XL827
    Brand
    GE
    Spiral[R]
    GTIN
    00043168815147
    UPC
    043168815147
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Standard Package
    10 PER CASE
    Weight per each
    0.39
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Deer Park
    View Store
    1 Houston RDC

    A-L

    Location Stock Available
    View Store
    18 Humble

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLE29HLX2XL827

    Type in the slang term you'd like to suggest.

* All prices subject to change.