GE332MAXGN - *Delisted* 74456 Eltrn BLST

Ge Current, A Daintree Company

  • $25.74 (Each)
  • $25.74 (Each)

  • $257.40 (Per 10)
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
GE332MAXGN
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
GE332MAX-G-N
Description
*Delisted* 74456 Eltrn BLST
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 3 or 2- F32T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168744560 / 00043168744560
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Standard Packaging
$257.40 (Per 10)
Resources
Images
 
 
GE332MAXGN - Large Image
 
GE332MAXGN - Small Image
Brochures
 
 
GE332MAXGN - Brochure
Other Links
 
 
GE332MAXGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.3
Length
9.5
Descriptions
Product Type
74456 Electronic Ballast
extra long description
GEL GE332MAX-G-N 74456 ELECTRONIC B
Long Description
GE UltraMax™, 60 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.3 IN Width, 1.18 IN Height, 3 or 2- F32T8
Special Features
GE332MAX-G-N (Replaces GE-332-MV-N) Designation
Description
*DELISTED* 74456 ELTRN BLST
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GE332MAX-G-N
Brand
GE Current
GTIN
00043168744560
UPC
043168744560
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.17
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60.0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat