HR175A39 - GEL

HR175A39 - 175W ED28 Mercury Vapor Clear Mogul Base Lamp

Ge

  • $21.05 (for 1 Each)
  • $21.05 (1 Each)
  • $252.60 (12 Each)

In-Stock: 10 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HR175A39
    Manufacturer
    Ge
    Manufacturer's Part Number
    HR175A39
    Description
    175W ED28 Mercury Vapor Clear Mogul Base Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid Mercury Vapor Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Mercury Vapor
    UNSPSC
    39101615 - Mercury vapor lamp HID
    UPC/GTIN
    043168240482 / 00043168240482
    Weight per unit
    0.52 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $21.05 (1 Each)
    Standard Packaging
    $252.60 (12 Each)
    Stock Availability
    Nacogdoches
    10 Each (Check another store)
    All Stores
    72 Each
    Resources
    Images
     
     
    HR175A39 - Large Image
     
    HR175A39 - Small Image
    MSDS Sheets
     
     
    HR175A39 - MSDS Sheet
    Attachments
     
     
    HR175A39 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    175 W
    Material, Color, and Finish
    color rendering index (cri)
    15 W
    color temperature
    5700.0 KV
    Finish
    CLEAR
    Color
    COLORLESS
    Style
    Open or enclosed fixtures
    Dimensions and Weight
    Length
    78217250421
    Descriptions
    Product Type
    24048 Mercury
    Special Features
    8.25IN Length
    Description
    175W ED28 MERCURY VAPOR CLEAR MOGUL BASE LAMP
    Additional Information
    average life
    20000.0 HR
    lumens
    7.85k lm
    Base
    Mogul Screw (E39)
    Manufacturer Information
    Brand
    GE
    Q290
    Manufacturers Part Number
    HR175A39
    GTIN
    00043168240482
    UPC
    043168240482
    Taxonomies, Classifications, and Categories
    Category Description
    MERCURY VAPOR
    Packaging
    Weight per each
    0.52
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Application
    Universal burning position
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    4 Carthage
    View Store
    2 Jasper
    View Store
    10 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    20 Amarillo
    View Store
    11 Lubbock
    View Store
    10 Tyler

    A-L

    Location Stock Available
    View Store
    2 Athens
    View Store
    3 Clovis
    View Store
    3 Dumas
    View Store
    3 Hereford

    M-Z

    Location Stock Available
    View Store
    1 Paris
    View Store
    3 Roswell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HR175A39

    Type in the slang term you'd like to suggest.

* All prices subject to change.