HR175DX39 - 175W ED28 Mercury Vapor White Mogul Base Lamp

Ge Traditional Lamps

  • $18.36 (Each)
  • $18.36 (Each)

  • $220.32 (Per 12)

Availability: In Stock Locally
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
HR175DX39
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
HR175DX39
Description
175W ED28 Mercury Vapor White Mogul Base Lamp
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
043168240628 / 00043168240628
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Standard Packaging
$220.32 (Per 12)
Resources
Images
 
 
HR175DX39 - Large Image
 
HR175DX39 - Small Image
 
HR175DX39 - Large Image
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
318 V
Material
Hard Glass
Wattage
175.0
Material, Color, and Finish
Color Rendering Index
50
color temperature
3900 K
Finish
white
Base Type
Mogul Screw
color rendering index (cri)
50.0
Color
Delux white
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
3.5 in
Length
8.25 in
Descriptions
Product Type
HID Mercury Vapor Lamp
Description
175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP
extra long description
GEL HR175DX39 24062 MERCURY
Long Description
HID Mercury Vapor Lamp, 50, 3900 K, 7800 lm Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 h Average Life, Mogul Screw Base, H39 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Length, 30.3 % Mercury Content, 0.53 lb
Short Description
HID Mercury Vapor Lamp, 3900K, 7800 lm, 175W, 318V
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
7800 lm
average life
20000 h
ANSI Ballast Code
H39
Mercury Content
30.3 %
package quantity
12 CA
lumens
7800.0
Base
E39
Manufacturer Information
Manufacturers Part Number
HR175DX39
Brand
Ge Traditional Lamps
GTIN
00043168240628
UPC
043168240628
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight
0.53 lb
Weight per each
0.53
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat