LED12D38W383025 - 12W Led PAR38 30K 25' BM

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12D38W383025
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12D38W3830/25
Description
12W Led PAR38 30K 25' BM
Ge Led Lamps, 18 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR38, Medium Screw Base, 5.31 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929721 / 00043168929721
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED12D38W383025 - Large Image
 
LED12D38W383025 - Small Image
Attachments
 
 
LED12D38W383025 - Specification Sheet
Brochures
 
 
LED12D38W383025 - Brochure
Other Links
 
 
LED12D38W383025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Shape
PAR38
Material, Color, and Finish
color temperature
3000
Color Rendering Index
87.5
Color
White
Dimensions and Weight
Diameter
25
Length
5.31
Overall Length
5.31
Descriptions
Description
12W LED PAR38 30K 25' BM
Product Type
92972 Directional Led Lamps
extra long description
GEL LED12D38W3830/25 92972 Directio
Long Description
GE LED Lamps, 18 WTT, 1050 LM, 3000 K, 87.5 CRI, Dimmable, PAR38, Medium Screw Base, 5.31 IN Length, 25000 HR Average Life
Additional Information
lumens
1050
average life
25000
Base
Medium Screw
dimmable
Yes
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12D38W3830/25
sub brand
GE LED Lamps,GE
GTIN
00043168929721
UPC
043168929721
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.04
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor and outdoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat