LED12DP382W83025 - GEL

Also in stock

S9446 - 15W PAR38 Led 30K 40deg - Satco
$22.69Per Each

Satco
15W PAR38 Led 30K 40deg


View or Compare

LED12DP382W83025 - Led Lamp

Ge Lighting

  • $64.26 (for 1 Each)
  • $64.26 (1 Each)
  • $385.56 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED12DP382W83025
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    LED12DP382W83025
    Description
    Led Lamp
    Incandescent Lamp, Inside Frost Color; 5.37 Inch Overall Length; 120 V Voltage Rating; 60 Standard Package; 135 W Wattage; E26 Medium Screw Base Type; 1000 Life In Hour; A21 Shape Designation; 2380 Lumen Intensity; CC8 Filament Type
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Led Parabolic Reflector Par SH  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Par Shape Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    043168901505 / 00043168901505
    Weight per unit
    0.75 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $64.26 (1 Each)
    Standard Packaging
    $385.56 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    LED12DP382W83025 - Large Image
     
    LED12DP382W83025 - Small Image
    Attachments
     
     
    LED12DP382W83025 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    51869
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color temperature
    3000 K
    color rendering index (cri)
    84 CRI
    Dimensions and Weight
    Length
    5.12 in
    Diameter
    INSULATED HEAT-SHRINK RING TERMINAL, STANDARD TYPE; RED COLOR; 22 AWG MIN. CONDUCTOR SIZE; 18 AWG MAX. CONDUCTOR SIZE; UL 486A/B, UL (CANADA AND US), CSA C22.2 APPROVAL; 230 DEG F TEMPERATURE RATING; 25 PER PACK STANDARD PACKAGE; #10 STUD SIZE
    Descriptions
    Description
    LED LAMP
    Product Type
    90150 Led
    Special Features
    Color Rendering Index (CRI) 84, Diameter 4.84IN, 5.12 length
    Long Description
    INCANDESCENT LAMP, INSIDE FROST COLOR; 5.37 INCH OVERALL LENGTH; 120 V VOLTAGE RATING; 60 STANDARD PACKAGE; 135 W WATTAGE; E26 MEDIUM SCREW BASE TYPE; 1000 LIFE IN HOUR; A21 SHAPE DESIGNATION; 2380 LUMEN INTENSITY; CC8 FILAMENT TYPE
    Additional Information
    average life
    25000 HR
    lumens
    950 lm
    Base
    E26
    Manufacturer Information
    Manufacturers Part Number
    LED12DP382W83025-120
    LED12DP382W83025
    Brand
    GE Lighting
    Q290
    GTIN
    00043168901505
    UPC
    043168901505
    Taxonomies, Classifications, and Categories
    Type
    E26 base
    Category Description
    LED PAR SHAPE LAMPS
    Packaging
    Weight per each
    0.75
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Austin RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED12DP382W83025

    Type in the slang term you'd like to suggest.

* All prices subject to change.