LED13DBR40850 - *Delisted* 13W Led Led BR40 50K 120V 1070LM

Ge Current, A Daintree Company

  • $11.87 (Each)
  • $11.87 (Each)

  • $71.22 (Per 6)
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
LED13DBR40850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED13DBR40/850-120
Description
*Delisted* 13W Led Led BR40 50K 120V 1070LM
Led BR40 Lamp, 82, 5000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 6.34 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691086 / 00043168691086
Weight per unit
0.633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Standard Packaging
$71.22 (Per 6)
Resources
Images
 
 
LED13DBR40850 - Large Image
 
LED13DBR40850 - Small Image
 
LED13DBR40850 - Small Image
 
LED13DBR40850 - Large Image
Specifications Sheets
 
 
LED13DBR40850 - Specification Sheet
Attachments
 
 
LED13DBR40850 - Specification Sheet
Brochures
 
 
LED13DBR40850 - Brochure
Other Links
 
 
LED13DBR40850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Wattage
13 W
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Finish
white
Base Type
Medium
Color
White
Dimensions and Weight
Overall Length
6.34
Descriptions
extra long description
GEL LED13DBR40/850-120 69108
Product Type
LED BR40 Lamp
Long Description
LED BR40 Lamp, 82, 5000 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, 25000 h Average Life, Medium Base, Dimmable, 6.34 in Length
Short Description
LED BR40 Lamp, BR40, 82 CRI, 5000K, 13W, 120V
Description
*DELISTED* 13W LED LED BR40 50K 120V 1070LM
Additional Information
Brightness (Lumens)
1070 lm
package quantity
6 CA
lumens
1070
average life
25000
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED13DBR40/850 120
GTIN
00043168691086
UPC
043168691086
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.633
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reflector Lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat