LED15LS2850 - 15W Led Bright Stik (2PK) 50K

Ge Current, A Daintree Company

  • $16.23 (Each)
  • $16.23 (Each)

  • $259.68 (Per 16)

Availability: In Stock Locally
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
LED15LS2850
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15LS2/850
Description
15W Led Bright Stik (2PK) 50K
Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168756440 / 00043168756440
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.23 (Each)
Standard Packaging
$259.68 (Per 16)
Resources
Images
 
 
LED15LS2850 - Large Image
 
LED15LS2850 - Small Image
Brochures
 
 
LED15LS2850 - Brochure
Other Links
 
 
LED15LS2850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Voltage Rating
120
Shape
Cylindrical
Material, Color, and Finish
color temperature
5000 k
Descriptions
extra long description
GEL LED15LS2/850 75644 Bright Stik+
Product Type
LED A-Shape Lamp
Long Description
LED A-Shape Lamp, 5000 K, 15 W, Non Dimmable
Short Description
LED A-Shape Lamp, 5000K, 15W
Description
15W LED BRIGHT STIK (2PK) 50K
Special Features
Features: Damp Location Rating
Additional Information
package quantity
1 CT;16 PK
average life
15000
lumens
Initial:1600
Manufacturer Information
Manufacturers Part Number
LED15LS2/850
Brand
GE Current
sub brand
LED Bright Stik
GTIN
00043168756440
UPC
043168756440
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Lamp
Packaging
Weight per each
0.54
Carton
1
Package
16
Uses, Certifications, and Standards
standard
ENERGY STAR(R) Certified
Application
Exterior Location, Interior Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat