LED5DG25W3827 - *Delisted* 5W Led G25 27K Med Base

Ge Current, A Daintree Company

  • $8.60 (Each)
  • $8.60 (Each)

  • $51.60 (Per 6)
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
LED5DG25W3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED5DG25-W3/827-120
Description
*Delisted* 5W Led G25 27K Med Base
Ge Led Lamps, 4.5 WTT, 350 LM, 2700 K, 70 Cri, Dimmable, G25, Medium Screw Base, 4.3 In Length, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168212533 / 00043168212533
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Standard Packaging
$51.60 (Per 6)
Resources
Images
 
 
LED5DG25W3827 - Large Image
 
LED5DG25W3827 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4.5
Shape
G25
Material, Color, and Finish
Color Rendering Index
70
Color
White
Dimensions and Weight
Overall Length
4.3
Descriptions
Description
5W LED G25 27K MED BASE
Product Type
21253 Decorative Led Lamps
extra long description
GEL LED5DG25-W3/827-120 21253 Decor
Long Description
GE LED Lamps, 4.5 WTT, 350 LM, 2700 K, 70 CRI, Dimmable, G25, Medium Screw Base, 4.3 IN Length, 15000 HR Average Life
Additional Information
average life
15000
lumens
350
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED5DG25-W3/827-120
GTIN
00043168212533
UPC
043168212533
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Deco
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat