LED602M175750 - GEL

LED602M175750 - 60W Led Hid RPLCM 50K

Ge

  • $162.44 (for 1 Each)
  • $162.44 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED602M175750
    Manufacturer
    Ge
    Manufacturer's Part Number
    LED60/2M175/750
    Description
    60W Led Hid RPLCM 50K
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Led Specialty Lamps & Modules  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Specialty Lamps & Modules
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    043168881074 / 00043168881074
    Weight per unit
    2.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $162.44 (1 Each)
    Carton
    $162.44 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    24 Each
    Resources
    Images
     
     
    LED602M175750 - Large Image
     
    LED602M175750 - Small Image
    Attachments
     
     
    LED602M175750 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 W
    Material, Color, and Finish
    color temperature
    5000 k
    Color Rendering Index
    146.7
    Color
    COLORLESS
    Dimensions and Weight
    Length
    8.4 LB
    Descriptions
    Description
    60W LED HID RPLCM 50K
    Product Type
    88107 Led Hid Led Lamps Lamps
    Additional Information
    average life
    50000 HR
    lumens
    8.8k lm
    Base
    EX39 Screw
    dimmable
    No
    Manufacturer Information
    Manufacturers Part Number
    LED60/2M175/750
    Brand
    GE
    sub brand
    GE LED Lamps,GE
    GTIN
    00043168881074
    UPC
    043168881074
    Taxonomies, Classifications, and Categories
    Category Description
    LED SPECIALTY LAMPS & MODULES
    Packaging
    Weight per each
    2.2
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LED HID Replacement Lamps
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    22 Austin RDC

    A-L

    Location Stock Available
    View Store
    2 Dumas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED602M175750

    Type in the slang term you'd like to suggest.

* All prices subject to change.