LED7DP203B83020 - 7W Led PAR20 30K Dim Black Damp 20 Deg Beam

Ge Current, A Daintree Company

  • $11.89 (Each)
  • $11.89 (Each)

  • $71.34 (Per 6)
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
LED7DP203B83020
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DP203B83020
Description
7W Led PAR20 30K Dim Black Damp 20 Deg Beam
Led PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 3.5 In Length, 50 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168933278 / 00043168933278
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.89 (Each)
Standard Packaging
$71.34 (Per 6)
Resources
Images
 
 
LED7DP203B83020 - Large Image
 
LED7DP203B83020 - Small Image
 
LED7DP203B83020 - Large Image
Attachments
 
 
LED7DP203B83020 - Specification Sheet
Brochures
 
 
LED7DP203B83020 - Brochure
Other Links
 
 
LED7DP203B83020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Wattage
7 W
Voltage Rating
120 V
Material, Color, and Finish
Color Rendering Index
80
color temperature
3000 k
Finish
white
Base Type
E26 Medium
Color
Black
Dimensions and Weight
Overall Length
3.5
Descriptions
Long Description
LED PAR20 Lamp, 20 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 7 W, 120 V, White, 25000 h Average Life, E26 Medium Base, Dimmable, 3.5 in Length, 50 W
Short Description
LED PAR20 Lamp, 80 CRI, 3000K, 7W, 120V, 20 ° Beam Angle
Product Type
LED PAR20 Lamp
Description
7W LED PAR20 30K DIM BLACK DAMP 20 DEG BEAM
extra long description
GEL LED7DP203B830/20 93327
Additional Information
beam angle
20 °
Brightness (Lumens)
520 lm
Equivalent Wattage
50 W
Standards Met
UL Approved
package quantity
6 CA
average life
25000
lumens
520
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DP203B830/20
GTIN
00043168933278
UPC
043168933278
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat