LED7DR20827 - *Delisted* 7W Led R20 27K 470LM 80cri

Ge Current, A Daintree Company

  • $7.67 (Each)
  • $7.67 (Each)

  • $46.02 (Per 6)
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
LED7DR20827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DR20/827 120
Description
*Delisted* 7W Led R20 27K 470LM 80cri
Led R20 Lamp, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 3.6 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168382687 / 00043168382687
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Standard Packaging
$46.02 (Per 6)
Resources
Images
 
 
LED7DR20827 - Large Image
 
LED7DR20827 - Small Image
 
LED7DR20827 - Large Image
Attachments
 
 
LED7DR20827 - Specification Sheet
Brochures
 
 
LED7DR20827 - Brochure
Other Links
 
 
LED7DR20827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
R20
Wattage
7 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
Medium
color temperature
2700
Color
White
Dimensions and Weight
Length
3.6 in
Overall Length
3.64
Descriptions
Long Description
LED R20 Lamp, 80, 2700 K, 470 lm Brightness (Lumens), 7 W, 120 V, White, 25000 h Average Life, Medium Base, Dimmable, 3.6 in Length
Product Type
LED R20 Lamp
Short Description
LED R20 Lamp, R20, 80 CRI, 2700K, 7W, 120V
Description
*DELISTED* 7W LED R20 27K 470LM 80CRI
extra long description
GEL LED7DR20/827-120 38268
Additional Information
Brightness (Lumens)
470 lm
Standards Met
RoHS Compliant
package quantity
6 CA
average life
25000
lumens
470
Base
Medium Screw(E26)
dimmable
Yes
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DR20/827 120
sub brand
GE LED Lamps
GTIN
00043168382687
UPC
043168382687
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat