LED7XDMR16W83035 - 7W Led MR16 30K 12V GU5.3 35DEG Beam Angle

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7XDMR16W83035
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED6.5DMR1683035-12
Description
7W Led MR16 30K 12V GU5.3 35DEG Beam Angle
Ge Led Lamps, 7 WTT, 520 LM, 3000 K, 80 Cri, Dimmable, MR16, Led_BS_GU5.3 Base, 1.79 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168932233 / 00043168932233
Weight per unit
0.5167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED7XDMR16W83035 - Large Image
 
LED7XDMR16W83035 - Small Image
Attachments
 
 
LED7XDMR16W83035 - Specification Sheet
Brochures
 
 
LED7XDMR16W83035 - Brochure
Other Links
 
 
LED7XDMR16W83035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Shape
MR16
Material, Color, and Finish
Color Rendering Index
80
Dimensions and Weight
Overall Length
520
Descriptions
extra long description
GEL LED6.5DMR1683035-12 93223 Direc
Description
7W LED MR16 30K 12V GU5.3 35DEG BEAM ANGLE
Product Type
93223 Directional Led Lamps
Long Description
GE LED Lamps, 7 WTT, 520 LM, 3000 K, 80 CRI, Dimmable, MR16, LED_Bs_GU5.3 Base, 1.79 IN Length, 25000 HR Average Life
Additional Information
average life
25000
lumens
520
Base
LED_Bs_GU5.3
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED6.5DMR1683035-12
GTIN
00043168932233
UPC
043168932233
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.5167
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat