LU35MED - *Delisted* 35W E17 HPS Clear Med Base Lamp

Ge Current, A Daintree Company

  • $36.32 (Each)
  • $36.32 (Each)

  • $217.92 (Per 6)
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
LU35MED
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LU35/MED/ECO
Description
*Delisted* 35W E17 HPS Clear Med Base Lamp
Ge Lucalox®, 11668, 35 WTT, 2250 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 16000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168116688 / 00043168116688
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.32 (Each)
Standard Packaging
$217.92 (Per 6)
Resources
Images
 
 
LU35MED - Large Image
 
LU35MED - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35.0
Material, Color, and Finish
color temperature
1900.0
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Product Type
11668 Lucalox
extra long description
GEL LU35/MED/ECO 11668 LUCALOX
Description
*DELISTED* 35W E17 HPS CLEAR MED BASE LAMP
Long Description
GE Lucalox®, 11668, 35 WTT, 2250 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 16000 HR Average Life
Special Features
5.43IN Length
Additional Information
average life
16000.0
lumens
2250.0
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LU35/MED/ECO
GTIN
00043168116688
UPC
043168116688
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight per each
0.17
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat