MPR250VBU0135 - 250W MH BT28 40K Mog CL

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPR250VBU0135
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MPR250/VBU/O
Description
250W MH BT28 40K Mog CL
Ge Multi-Vapor®, 49471, 250 WTT, 21300 LM, 4000 KV, 65 Cri, Mogul Screw (EX39) Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168494717 / 00043168494717
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MPR250VBU0135 - Small Image
 
MPR250VBU0135 - Large Image
Attachments
 
 
MPR250VBU0135 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250.0
Material, Color, and Finish
color temperature
4000.0
color rendering index (cri)
65.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Description
250W MH BT28 40K MOG CL
Product Type
49471 Multivapor
extra long description
GEL MPR250/VBU/O 49471 MULTIVAPOR
Long Description
GE Multi-Vapor®, 49471, 250 WTT, 21300 LM, 4000 KV, 65 CRI, Mogul Screw (EX39) Base, 10000 HR Average Life
Special Features
8.25IN Length
Additional Information
average life
10000.0
lumens
21300.0
Base
Mogul Screw (EX39)
Manufacturer Information
Manufacturers Part Number
MPR250/VBU/O
Brand
GE Current
GTIN
00043168494717
UPC
043168494717
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat