MVR100UMED - 100W BD17 Metal Halide Clear Medium Base Lamp

Ge Traditional Lamps

  • $36.01 (Each)
  • $36.01 (Each)

  • $216.06 (Per 6)
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
MVR100UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR100/U/MED
Description
100W BD17 Metal Halide Clear Medium Base Lamp
Metal Halide Lamp, 70, 4000 K, 9500 LM Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M90 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 8.5 % Mercury Content, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168126526 / 00043168126526
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.01 (Each)
Standard Packaging
$216.06 (Per 6)
Resources
Images
 
 
MVR100UMED - Large Image
 
MVR100UMED - Small Image
 
MVR100UMED - Large Image
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
Hard Glass
Voltage Rating
100.0
Wattage
100.0
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Base Type
Medium
color rendering index (cri)
70.0
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
2.125 in
Height
5.43 in
Descriptions
Product Type
Metal Halide Lamp
Description
100W BD17 METAL HALIDE CLEAR MEDIUM BASE LAMP
extra long description
GEL MVR100/U/MED 12652 MULTIVAPOR
Long Description
Metal Halide Lamp, 70, 4000 K, 9500 lm Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M90 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 8.5 % Mercury Content, 2.0 lb
Short Description
Metal Halide Lamp, 4000K, 100W, Clear, Medium
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
9500 lm
average life
15000 h
ANSI Ballast Code
M90
Mercury Content
8.5 %
package quantity
6 CA
lumens
9500.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MVR100/U/MED
Brand
Ge Traditional Lamps
GTIN
00043168126526
UPC
043168126526
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
2.0 lb
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat