Q20MR16CFL40 - *Delisted* 20W 12V Hal MR16 2-Pin 2900K Lamp

Ge Current, A Daintree Company

  • $9.99 (Each)
  • $9.99 (Each)

  • $99.90 (Per 10)
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
Q20MR16CFL40
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q20MR16C/FL40-10-12
Description
*Delisted* 20W 12V Hal MR16 2-Pin 2900K Lamp
Ge Constantcolor®, 20814, 20 WTT, 12 V, 240 LM, 2900 KV, 2 In Diameter, 1.875 In Length, 2-Pin (GX5.3) Base, 5000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168208147 / 00043168208147
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$99.90 (Per 10)
Resources
Images
 
 
Q20MR16CFL40 - Small Image
 
Q20MR16CFL40 - Large Image
Attachments
 
 
Q20MR16CFL40 - Specification Sheet
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
1.875
Diameter
2.0
Descriptions
Product Type
20814 Pars and Halogen
extra long description
GEL Q20MR16C/FL40-10-12 20814 PAR
Long Description
GE ConstantColor®, 20814, 20 WTT, 12 V, 240 LM, 2900 KV, 2 IN Diameter, 1.875 IN Length, 2-Pin (GX5.3) Base, 5000 HR Average Life
Description
*DELISTED* 20W 12V HAL MR16 2-PIN 2900K LAMP
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q20MR16C/FL40-10-12
GTIN
00043168208147
UPC
043168208147
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat