Q250CLMC - 250W Hal T4 120-130V E11 Base Bulb 2950K Lamp

Ge Current, A Daintree Company

  • $31.24 (Each)
  • $31.24 (Each)

  • $187.44 (Per 6)
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
Q250CLMC
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q250CL/MC-130
Description
250W Hal T4 120-130V E11 Base Bulb 2950K Lamp
Ge, 130, 5000 LM, 2950 KV, 3.156 In, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168437004 / 00043168437004
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.24 (Each)
Standard Packaging
$187.44 (Per 6)
Resources
Images
 
 
Q250CLMC - Large Image
 
Q250CLMC - Small Image
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
130.0
Wattage
250.0
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Dimensions and Weight
Size
3.156
Descriptions
Description
250W HAL T4 120-130V E11 BASE BULB 2950K LAMP
Product Type
43700 Quartz Line
extra long description
GEL Q250CL/MC-130 43700 QUARTZ LI
Long Description
GE, 130, 5000 LM, 2950 KV, 3.156 IN, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life
Additional Information
average life
2000.0
lumens
5000.0
Base
Miniature Candelabra Screw (E11)
Manufacturer Information
Manufacturers Part Number
Q250CL/MC-130
Brand
GE Current
GTIN
00043168437004
UPC
043168437004
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.06
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat