Q250PARFL30 - 250W PAR38 Hal Med Flood 120V 2880K Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q250PARFL30
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q250PAR/FL30-120
Description
250W PAR38 Hal Med Flood 120V 2880K Lamp
Halogen Lamp, Med Skirt Base, 30 ° Beam Angle, 4200 H Average Life, 2880 K, 3600 LM Brightness (Lumens), PAR38 Shape, 250 W, 120 V, Non Dimmable, 5.31 In Height, 0.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Halogen Lamps Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168237185 / 00043168237185
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q250PARFL30 - Small Image
 
Q250PARFL30 - Large Image
 
Q250PARFL30 - Large Image
Attachments
 
 
Q250PARFL30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Voltage Rating
120.0
Wattage
250.0
Material, Color, and Finish
Base Type
Med Skirt
color temperature
2880 K
Dimensions and Weight
Height
5.31 in
Size
5.31
Descriptions
Description
250W PAR38 HAL MED FLOOD 120V 2880K LAMP
Product Type
Halogen Lamp
extra long description
GEL Q250PAR/FL30 23718 QUARTZ LINE
Long Description
Halogen Lamp, Med Skirt Base, 30 ° Beam Angle, 4200 h Average Life, 2880 K, 3600 lm Brightness (Lumens), PAR38 Shape, 250 W, 120 V, Non Dimmable, 5.31 in Height, 0.9 lb/EA
Short Description
Halogen Lamp, 30 °, 250 W
Additional Information
beam angle
30 °
average life
4200 h
Brightness (Lumens)
3600 lm
package quantity
1 CT;12 PK;12 CA
lumens
3600.0
Base
Medium Skirt (E26/50x39)
Manufacturer Information
Manufacturers Part Number
Q250PAR/FL30
Brand
GE Current
GTIN
00043168237185
UPC
043168237185
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight
0.9 lb/EA
Weight per each
0.94
Carton
1
Package
12
Uses, Certifications, and Standards
Application
MEDIUM FLOOD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat