Q45MR16HIRCCG35 - MR16 Hal LMP 45W 3000K

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q45MR16HIRCCG35
Manufacturer
Ge Lighting
Manufacturer's Part Number
Q45MR16HIR/CCG35
Description
MR16 Hal LMP 45W 3000K
Ge Halogen 45 Watt MR16 1-Pack
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168779098 / 00043168779098
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q45MR16HIRCCG35 - Small Image
 
Q45MR16HIRCCG35 - Large Image
Attachments
 
 
Q45MR16HIRCCG35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
37373
Voltage Rating
51869
Material, Color, and Finish
color temperature
3000.0 KV
Dimensions and Weight
Length
1.77 IN
Diameter
2.0 IN
Descriptions
Description
MR16 HAL LMP 45W 3000K
Product Type
77909 Pars and Halogen
extra long description
GEL Q45MR16HIR/CCG35 77909 PARS AND
Long Description
GE halogen 45 watt MR16 1-pack
Additional Information
Base
2-Pin (GU5.3)
average life
5000.0 HR
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
Q45MR16HIR/CCG35
sub brand
ConstantColor®
GTIN
00043168779098
UPC
043168779098
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat