A4J30 - GOU

A4J30 - 600V 30A Class J Fuse

Ferraz Shawmut

  • $36.66 (Each)
  • $36.66 (Each)
  • $366.60 (Per 10)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A4J30
    Manufacturer
    Ferraz Shawmut
    Manufacturer's Part Number
    A4J30
    Description
    600V 30A Class J Fuse
    Amp-Trap Fast-Acting A4J Fuses Deliver Excellent Current-Limiting Protection to A Wide Variety Of Applications. Their Unique Dimensions Prevent The Substitution Of Other Fuses With Lower Voltage Ratings, Interrupting Ratings, or Current-Limiting Capability. 600 Volts 30 Amps.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Current Limiting  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121606 - Cartridge fuses
    UPC/GTIN
    782001960186 / 00782001960186
    Weight per unit
    0.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $36.66 (Each)
    Standard Packaging
    $366.60 (Per 10)
    Resources
    Images
     
     
    A4J30 - Small Image
     
    A4J30 - Large Image
    Attachments
     
     
    A4J30 - Specification Sheet
    Brochures
     
     
    A4J30 - Brochure
    Other Links
     
     
    A4J30 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    200
    amperage rating
    30
    Voltage Rating
    600
    connection
    Ferrule
    Descriptions
    Description
    600V 30A CLASS J FUSE
    Product Type
    600V 30A Class J Fuse
    Long Description
    Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability. 600 Volts 30 amps.
    Special Features
    High current- limitation for low peak let-thru current Unique dimensions prevent replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label
    Additional Information
    class
    J
    Manufacturer Information
    Manufacturers Part Number
    A4J30
    Brand
    Ferraz Shawmut
    GTIN
    00782001960186
    UPC
    782001960186
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    North American Power Fuses
    Packaging
    Weight per each
    0.12
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    Capacitors Load centers Panelboards Switchboards Bus Duct Feeder Circuits Circuit Breakers Lighting, Heating, and General Loads
    Mounting
    Clip
    standard
    UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 IEC 269-2-1 RoHS Compliant
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A4J30

    Type in the slang term you'd like to suggest.

* All prices subject to change.