A70P354 - GOU

A70P354 - SC Fuse 700V 35A P Blade

Ferraz Shawmut

  • $105.63 (Each)
  • $105.63 (Each)
  • $528.15 (Per 5)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A70P354
    Manufacturer
    Ferraz Shawmut
    Manufacturer's Part Number
    A70P35-4
    Description
    SC Fuse 700V 35A P Blade
    A70P Amp-Trap Form 101 Semiconductor Protection Fuses Were Developed For Higher Voltage Ac and DC Drives, Ups Systems, Reduced Voltage Motor Starters and Similar Applications Where Lower I2T and Superior Reliability Were Needed. A70P Is A Very Popular Fuse, Available In A Wide Range Of Ratings. 700 Volts 35 Amps.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Semiconductor, Rectifier, & Hi  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121628 - Semiconductor fuse
    UPC/GTIN
    782001947132 / 00782001947132
    Weight per unit
    0.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $105.63 (Each)
    Standard Packaging
    $528.15 (Per 5)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    A70P354 - Small Image
     
    A70P354 - Large Image
    Attachments
     
     
    A70P354 - Specification Sheet
    Brochures
     
     
    A70P354 - Brochure
    Other Links
     
     
    A70P354 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    35
    Voltage Rating
    700
    connection
    Bolted
    Descriptions
    Description
    SC FUSE 700V 35A P BLADE
    Product Type
    SC Fuse 700V 35A P Blade
    Long Description
    A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 35 amps.
    Special Features
    Low I2t minimizes damage to protected components on short circuit Controlled arc voltage reduces stress to circuit components during fuse clearing Choice of mounting types helps in equipment design
    Manufacturer Information
    Brand
    Ferraz Shawmut
    Manufacturers Part Number
    A70P35-4
    GTIN
    00782001947132
    UPC
    782001947132
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    North American Round Style
    Packaging
    Weight per each
    0.27
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Application
    Protection of 700V or less DC drives, UPS, inverters, reduced voltage starters, etc.
    standard
    UL Recognized Component AC: Guide No. JFHR2 DC: Tested to UL Standard 198L parameters Some Ratings RoHS Compliant
    Mounting
    Bolt
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
    Suggest a new slang term for A70P354

    Type in the slang term you'd like to suggest.

* All prices subject to change.