A70QS6322FI - 63A 700V FF Semicond Fuse

Ferraz Shawmut

  • $97.50 (Each)
  • $97.50 (Each)

  • $975.00 (Per 10)
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
A70QS6322FI
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
A70QS63-22FI
Description
63A 700V FF Semicond Fuse
These Premium Amp-Trap French Cylindrical Semiconductor Fuses Are An Extension Of The Popular A70QS Product Line. They Are Solid-Fill 14MM and 22MM Fuses IEC Rated 690VAC, 200KA Interrupting and 700VDC, 100KA Interrupting At 10MS Time Constant. In Addition, These Fuses Have An 890 VDC Rating For Capacitor Discharge Applications Up to 2.5MS Time Constant. All Ampere Ratings Are Available With A Striker. Applications Include Small Inverter Drives and Ups Systems, With Superior I²T For Improved Protection and
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
782001142278 / 00782001142278
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.50 (Each)
Standard Packaging
$975.00 (Per 10)
Resources
Images
 
 
A70QS6322FI - Large Image
 
A70QS6322FI - Small Image
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
690
amperage rating
63
connection
Ferrule
Descriptions
Description
63A 700V FF SEMICOND FUSE
Product Type
63A 700V FF Semicond Fuse
Long Description
These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior I²t for improved protection and
Special Features
International 14 x 51mm (2 In x 9/16 In) and 22 x 58mm (2-1/4 In x 13/16 In) sizes for worldwide acceptance Ferrule mount for design versatility Very low I2t for improved semiconductor protection 690V IEC rated, tested at 760VAC, can be used up to 750VAC in U.S. 700VDC rated for dc protection of equipment with L/R <= 10ms/c Superior cycling ability for longer life on difficult cyclic loading applications
extra long description
FERRAZ A70QS63-22FI 63A 700V FF SEM
Additional Information
type of indicators
Striker
Manufacturer Information
Brand
Ferraz Shawmut
Manufacturers Part Number
A70QS63-22FI
GTIN
00782001142278
UPC
782001142278
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
North American Round Style
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Small inverters, UPS systems, Solid State Relays, motor drives and similar 700V or less equipment
standard
UL Recognized Component CSA Certified IEC 269-4 Compliance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat