AF25 - GOU

AF25 - 32V 5A AF2 Auto Fuse

Ferraz Shawmut

  • $1.65 (Each)
  • $1.65 (Each)
  • $8.25 (Per 5)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AF25
    Manufacturer
    Ferraz Shawmut
    Manufacturer's Part Number
    AF2-5
    Description
    32V 5A AF2 Auto Fuse
    Blade Style Automotive Fuse 32 Volts 5 Amps AF2 Series.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fuses - Small Dimension Fuses  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121609 - Midget fuses
    UPC/GTIN
    782001244194 / 00782001244194
    Weight per unit
    0.002 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1.65 (Each)
    Standard Packaging
    $8.25 (Per 5)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    8
    Resources
    Images
     
     
    AF25 - Small Image
     
    AF25 - Large Image
    Attachments
     
     
    AF25 - Specification Sheet
    Brochures
     
     
    AF25 - Brochure
    Other Links
     
     
    AF25 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    interrupt rating
    1
    Voltage Rating
    32
    amperage rating
    5
    connection
    Blade
    Descriptions
    Product Type
    Auto Fuse 32V 5A Af2
    Description
    32V 5A AF2 AUTO FUSE
    Long Description
    Blade Style Automotive Fuse 32 Volts 5 amps AF2 series.
    Special Features
    Fast-Acting
    Additional Information
    type of indicators
    Clear Body
    Manufacturer Information
    Brand
    Ferraz Shawmut
    Manufacturers Part Number
    AF2-5
    GTIN
    00782001244194
    UPC
    782001244194
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    Automotive Fuse
    Packaging
    Weight per each
    0.002
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Application
    Automobiles, trucks and other low voltage applications.
    Mounting
    Clip
    standard
    RoHS Compliant
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AF25

    Type in the slang term you'd like to suggest.

* All prices subject to change.