015815 - Bag, Caddy Cordura

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
015815
Manufacturer
Greenlee
Manufacturer's Part Number
0158-15
Description
Bag, Caddy Cordura
Constructed Of A Double-Layer Of Rugged, Lightweight Cordura Fabric. Versatile Twenty-Pocket Design Easily Accommodates A Wide Variety Of Professional Hand Tools. Large Capacity Pockets Allow For Easy Access to Contents. Padded Handle and Shoulder Strap Design For Easy Storage and The Best Way to Carry A Loaded Tool Pouch. Heavy-Duty Tool Snap and Electrical Tape Strap. Steel Hammer Holder Loop. Extra Versatile Design Maybe Carried Using Shoulder Strap or Handle, or Worn On A Tool B
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
783310563372 / 00783310563372
Weight per unit
1.935 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
015815 - Small Image
 
015815 - Large Image
Attachments
 
 
015815 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Double-Layer Of Rugged, Lightweight Cordura Fabric
Dimensions and Weight
Length
10 in
Depth
13 In
Width
7 in
Descriptions
extra long description
GRN 0158-15 BAG,CADDY CORDURA
Description
BAG,CADDY CORDURA
Product Type
Bag, Caddy Cordura
Long Description
Constructed of a double-layer of rugged, lightweight Cordura fabric. Versatile twenty-pocket design easily accommodates a wide variety of professional hand tools. Large capacity pockets allow for easy access to contents. Padded handle and shoulder strap design for easy storage and the best way to carry a loaded tool pouch. Heavy-duty tool snap and electrical tape strap. Steel hammer holder loop. Extra versatile design maybe carried using shoulder strap or handle, or worn on a tool b
Special Features
Constructed of a double-layer of rugged lightweight Cordura material. Large capacity pockets for easy access. Steel hammer holder loop. Heavy-duty tool snap and electrical tape strap. Versatile design for shoulder strap, handle or worn on a tool belt.
Additional Information
Number of Pockets
20
Manufacturer Information
Manufacturers Part Number
0158-15
Brand
GREENLEE
GTIN
00783310563372
UPC
783310563372
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
1.935
Carton
1
Uses, Certifications, and Standards
Application
Cordura Caddy Bag
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat