We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
1434AV - GRE

Also in stock

49162622 - 3/4 Draw Stud - Milwaukee Electric Tool
$38.00Per Each

Milwaukee Electric Tool
3/4 Draw Stud


View or Compare

1434AV - Screw Drive 3/4-15X1-12X5.87LG

Greenlee Textron

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1434AV
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    1434AV
    Description
    Screw Drive 3/4-15X1-12X5.87LG
    3/4 Inch Dia X 5-1/2 Inch L Size; Draw Stud; Knockout Punch Kit Used On Item; 730BB, 730PBB, 730MBB, 730TBB Used On Item Part No; Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/EAN/GTIN
    783310041887 / 783310041887 / 00783310041887
    Weight per unit
    0.92 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $48.70 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    1434AV - Small Image
     
    1434AV - Large Image
    Specifications Sheets
     
     
    1434AV - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    3/4 INCH DIA X 5-1/2 INCH L
    Descriptions
    Long Description
    3/4 INCH DIA X 5-1/2 INCH L SIZE; DRAW STUD; KNOCKOUT PUNCH KIT USED ON ITEM; 730BB, 730PBB, 730MBB, 730TBB USED ON ITEM PART NO; APPLICATION PUNCH MILD STEEL, ALUMINUM, FIBERGLASS, PLASTIC ENCLOSURE
    REPLACEMENT DRAW STUD, DRAW STUD; SIZE 3/4 INCH DIA X 5-1/2 INCH L; USED ON ITEM KNOCKOUT PUNCH KIT; USED ON ITEM PART NO 7360SB, 7361SB; GREENLEE[R] BRAND
    Product Type
    Knockout Draw Stud
    Description
    SCREW DRIVE 3/4-15X1-12X5.87LG
    Additional Information
    Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure
    Commodity Description
    PUNCH DRIVER & KO PUNCHES
    Additional Information
    Used On Item Part No
    7360SB, 7361SB
    Item
    DRAW STUD
    Used On Item
    KNOCKOUT PUNCH KIT
    Manufacturer Information
    Brand
    Greenlee Textron
    GREENLEE[R]
    Manufacturers Part Number
    1434AV
    GTIN
    00783310041887
    UPC
    783310041887
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Packaging
    Weight per each
    0.92
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1434AV

    Type in the slang term you'd like to suggest.

* All prices subject to change.