1557AA - GRE

1557AA - Sleeve, Standard (1557AA)

Greenlee Textron

  • $85.43 (for 1 Each)
  • $85.43 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1557AA
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    1557AA
    Description
    Sleeve, Standard (1557AA)
    Punch Sleeve, Punch Sleeve; Hydraulic Driver; Size 1 1/8 Inch Dia; Used On Item Ram and Foot Pump Kit, Knockout Punch; Used On Model/Brand Slug Buster[R]; Used On Item Part No 7625/7606SB/7610SB/7361SB; Greenlee[R] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/EAN/GTIN
    783310031703 / 783310031703 / 00783310031703
    Weight per unit
    0.45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $85.43 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    1557AA - Large Image
     
    1557AA - Small Image
    Specifications Sheets
     
     
    1557AA - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    MILD STEEL
    Dimensions and Weight
    Size
    1-1/8 Inch Dia x 3 Inch L
    Descriptions
    Product Type
    Knockout Punch Sleeve
    Description
    SLEEVE, STANDARD (1557AA)
    Commodity Description
    Hand Tools - Miscellaneous
    Long Description
    PUNCH SLEEVE, PUNCH SLEEVE; HYDRAULIC DRIVER; SIZE 1 1/8 INCH DIA; USED ON ITEM RAM AND FOOT PUMP KIT, KNOCKOUT PUNCH; USED ON MODEL/BRAND SLUG BUSTER[R]; USED ON ITEM PART NO 7625/7606SB/7610SB/7361SB; GREENLEE[R] BRAND
    Additional Information
    Used On Item
    RAM AND FOOT PUMP KIT, KNOCKOUT PUNCH
    Used On Item Part No
    7646/15906, 7306SB/34360, 7310SB/34361, 7646PGSB/32799, 38520
    Item
    Sleeve
    Used On Model/Brand
    SLUG BUSTER[R]
    Driver Type
    HYDRAULIC
    Manufacturer Information
    Brand
    Greenlee Textron
    Slug-Buster[R], Quick Draw 90[R]
    Manufacturers Part Number
    1557AA
    GTIN
    00783310031703
    UPC
    783310031703
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Packaging
    Weight per each
    0.45
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Springdale

    A-L

    Location Stock Available
    View Store
    1 Bentonville

    M-Z

    Location Stock Available
    View Store
    1 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 1557AA

    Type in the slang term you'd like to suggest.

* All prices subject to change.