1903 - Stripper, Cable

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1903
Manufacturer
Greenlee
Manufacturer's Part Number
1903
Description
Stripper, Cable
Triple Action Stripping - Rotary, Linear, and Spiral - Window Stripping Is Accomplished By Combining 2 Rotary Cuts With A Spiral Cut In Between Them . Eliminates Cable Scoring. . Blade Height Is Adjustable to Precisely Match Insulation Thickness . Interchangeable Cable Guides For Small and Large Cable Diameters . Hook On The Cable Guide Is Used to Start Jacket Removal Without The Need to Use A Screwdriver or Pliers . Replacement Blade Storage Pock
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
783310126799 / 00783310126799
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1903 - Small Image
 
1903 - Large Image
Attachments
 
 
1903 - Specification Sheet
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
STRIPPER,CABLE
Product Type
Cable Stripper
Long Description
Triple action stripping - rotary, linear, and spiral - Window stripping is accomplished by combining 2 rotary cuts with a spiral cut in between them . Eliminates Cable Scoring. . Blade height is adjustable to precisely match insulation thickness . Interchangeable cable guides for small and large cable diameters . Hook on the cable guide is used to start jacket removal without the need to use a screwdriver or pliers . Replacement blade storage pock
Special Features
Triple action stripping - rotary, linear and spiral. Window stripping is accomplished by combining 2 rotary cuts with a with a spiral cut in between them. Eliminates cable scoring. Blade height is adjustable to precisely match insulation thickness. Interchangeable cable guides for small and large cable diameters. Hook on cable guide is used to start jacket removal without the need for a screwdriver or pliers. Ergonomic handle shape.
extra long description
GRN 1903 CABLE STRIPPER
Manufacturer Information
Manufacturers Part Number
1903
Brand
GREENLEE
GTIN
00783310126799
UPC
783310126799
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable stripping tool
Packaging
Weight per each
0.545
Carton
1
Uses, Certifications, and Standards
Capacity
THNN cable size range 8 AWG to 1250 kcmil. Overall cable diameter .18" to 1.57". Cable diameter using small cable guide hook .18" to .98". Cable diameter using large cable guide hook .79" to 1.57:
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat